

€103.69/ pieceexcl. VAT
€125.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Needle bearing (Stainless steel) |
Type | BKX-POEV |
Temperature range | from -25 to 80 °C |