

€59.63/ pieceexcl. VAT
€72.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 150 mm |
Width | 30 mm |
Bearing weight | 100 kg |
Bearing | Ball bearing |
Type | BKRA-VPA |
Temperature range | from -20 to 60 °C |