

€24.12/ pieceexcl. VAT
€29.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BKPA-VPA |
Type | BKPA-VPA 126G |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 120 kg |
Bearing | Slide bearing |
Type | BKPA-VPA |
Temperature range | from -20 to 60 °C |