

€14.91/ pieceexcl. VAT
€18.04incl. VAT
106 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 80 mm |
Width | 33 mm |
Bearing weight | 120 kg |
Bearing | Slide bearing |
Type | BKPA-POA |
Temperature range | from -25 to 80 °C |