BLICKLE

BLICKLE Fixed castor BKPA-POA 100K

  • ERIKS:12534437
  • Manufacturer:4047526368562
Image 1
Light duty fixed castor with top plate fitting, Nylon wheelBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality, impact-resistant nylon. Color: black, Shore: 70° Shore DHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +80° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Save to list

€24.79/ pieceexcl. VAT

€30.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Series
BKPA-POA
Type
BKPA-POA 100K
Wheel model
Rigid caster
Tread material
Polyamide 6
Diameter
100 mm
Width
30 mm
Bearing weight
120 kg
Bearing
Ball bearing
Type
BKPA-POA
Temperature range
from -25 to 80 °C