

€47.47/ pieceexcl. VAT
€57.44incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BK-SE |
Type | BK-SE 80K |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 80 mm |
Width | 45 mm |
Bearing weight | 200 kg |
Bearing | Ball bearing |
Type | BK-SE |
Temperature range | from -25 to 80 °C |