

€57.67/ pieceexcl. VAT
€69.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BK-G |
Type | BK-G 125K-1 |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |
Type | BK-G |
Temperature range | from -30 to 300 °C |