

€69.76/ pieceexcl. VAT
€84.41incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 80 mm |
Width | 40 mm |
Bearing weight | 240 kg |
Bearing | Ball bearing |
Type | BK-ALBS |
Temperature range | from -25 to 70 °C |