

€25.32/ pieceexcl. VAT
€30.64incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Type | BI-G |
Temperature range | from -100 to 600 °C |