

€73.95/ pieceexcl. VAT
€89.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Steel |
Diameter | 65 mm |
Width | 40 mm |
Bearing weight | 700 kg |
Bearing | Ball bearing |
Type | BH-SVS |
Temperature range | from -25 to 120 °C |