

€175.00/ pieceexcl. VAT
€211.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 700 kg |
Bearing | Ball bearing |
Type | BH-SETH |
Temperature range | from -25 to 70 °C |