

€207.76/ pieceexcl. VAT
€251.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | BH-SE |
Type | BH-SE 250K |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 250 mm |
Width | 60 mm |
Bearing weight | 850 kg |
Bearing | Ball bearing |
Type | BH-SE |
Temperature range | from -25 to 80 °C |