

€166.07/ pieceexcl. VAT
€200.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 250 mm |
Width | 50 mm |
Bearing weight | 600 kg |
Bearing | Needle roller bearing |
Type | BH-POEV |
Temperature range | from -25 to 80 °C |