

€179.52/ pieceexcl. VAT
€217.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 250 mm |
Width | 60 mm |
Bearing weight | 900 kg |
Bearing | Ball bearing |
Type | BH-G |
Temperature range | from -30 to 300 °C |