

€102.43/ pieceexcl. VAT
€123.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 180 mm |
Width | 50 mm |
Bearing weight | 450 kg |
Bearing | Ball bearing |
Type | BH-ALEV |
Temperature range | from -25 to 80 °C |