

€42.16/ pieceexcl. VAT
€51.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 70 kg |
Bearing | Slide bearing |
Type | B-VWPP |
Temperature range | from -20 to 60 °C |