BLICKLE

BLICKLE Fixed castor B-VSTH 60K

  • ERIKS:12535825
  • Manufacturer:4047526092382
Image 1
Save to list

€62.19/ pieceexcl. VAT

€75.25incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Rigid caster
Tread material
PUR (Polyurethane)
Diameter
60 mm
Bearing
Ball bearing
Type
B-VSTH
Temperature range
from -25 to 80 °C