

€13.04/ pieceexcl. VAT
€15.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Type | B-VPP |
Temperature range | from -20 to 60 °C |