

€32.72/ pieceexcl. VAT
€39.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 65 kg |
Bearing | Needle roller bearing |
Type | B-VEHI |
Temperature range | from -30 to 80 °C |