

€43.87/ pieceexcl. VAT
€53.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | B-VE |
Type | B-VE 180R |
Wheel model | Rigid caster |
Tread material | Solid rubber |
Diameter | 180 mm |
Width | 50 mm |
Bearing weight | 170 kg |
Bearing | Needle roller bearing |
Type | B-VE |
Temperature range | from -25 to 80 °C |