

€54.37/ pieceexcl. VAT
€65.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Thermoplastic rubber elastomer |
Diameter | 200 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Type | B-TPA |
Temperature range | from -25 to 80 °C |