

€21.58/ pieceexcl. VAT
€26.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polypropylene |
Diameter | 60 mm |
Width | 29 mm |
Bearing weight | 80 kg |
Bearing | Slide bearing |
Type | B-PPN |
Temperature range | from -20 to 60 °C |