

€56.63/ pieceexcl. VAT
€68.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Polypropylene |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 400 kg |
Bearing | Needle roller bearing |
Type | B-PPN |
Temperature range | from -20 to 60 °C |