

€31.12/ pieceexcl. VAT
€37.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | B-POTH |
Type | B-POTH 100R |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 200 kg |
Bearing | Needle roller bearing |
Type | B-POTH |
Temperature range | from -25 to 70 °C |