

€53.82/ pieceexcl. VAT
€65.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | B-PO |
Type | B-PO 160R |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | Needle roller bearing |
Type | B-PO |
Temperature range | from -25 to 80 °C |