

€26.06/ pieceexcl. VAT
€31.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | B-PO |
Type | B-PO 125G |
Wheel model | Rigid caster |
Tread material | Polyamide 6 |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Type | B-PO |
Temperature range | from -25 to 80 °C |