

€104.31/ pieceexcl. VAT
€126.22incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Heat-resistant phenolic resin |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | Slide bearing |
Type | B-PHN |
Temperature range | from -35 to 260 °C |