

€120.32/ pieceexcl. VAT
€145.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Pneumatic tyre with ribbed profile |
Diameter | 260 mm |
Width | 85 mm |
Bearing weight | 250 kg |
Bearing | Needle roller bearing |
Type | B-P |
Temperature range | from -30 to 50 °C |