

€92.65/ pieceexcl. VAT
€112.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Pneumatic tyre with ribbed profile |
Diameter | 220 mm |
Width | 65 mm |
Bearing weight | 100 kg |
Bearing | Needle roller bearing |
Type | B-P |
Temperature range | from -30 to 50 °C |