BLICKLE

BLICKLE Fixed castor B-GTH 160K-TML

  • ERIKS:12533934
  • Manufacturer:4047526122843
Image 1
Save to list

€348.83/ pieceexcl. VAT

€422.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Rigid caster
Tread material
PUR (Polyurethane)
Diameter
160 mm
Bearing
Ball bearing
Type
B-GTH
Temperature range
from -25 to 70 °C