

€82.66/ pieceexcl. VAT
€100.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Rigid caster |
Tread material | Cast iron |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 350 kg |
Bearing | Slide bearing |
Type | B-G |
Temperature range | from -100 to 600 °C |