BLICKLE

BLICKLE Fixed castor B-ALTH 200K-AS

  • ERIKS:12533787
  • Manufacturer:4047526633158
Image 1
Pressed steel fixed castor, medium duty brackets, with top plate fitting, Heavy duty wheel with Blickle Extrathane® polyurethane tread, with aluminium wheel centreBracket: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality polyurethane-elastomer Blickle Extrathane®. Color: light brown, Shore: 92° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.
Save to list

€139.29/ pieceexcl. VAT

€168.54incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Rigid caster
Tread material
PUR (Polyurethane)
Diameter
200 mm
Width
50 mm
Bearing weight
400 kg
Bearing
Ball bearing
Type
B-ALTH
Temperature range
from -25 to 70 °C