

€97.34/ pieceexcl. VAT
€117.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | B-ALTH |
Type | B-ALTH 150K |
Wheel model | Rigid caster |
Tread material | PUR (Polyurethane) |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 400 kg |
Bearing | Ball bearing |
Type | B-ALTH |
Temperature range | from -25 to 70 °C |