BISON

BISON Silicone sealant sanitary white 310ml cartridge

  • ERIKS:11959935
  • Manufacturer:8710439037004
Image 1
High quality acid-free neutral silicone sealant for acrylic bathtubs and synthetic shower enclosures Impervious to mould, water resistant, permanently elastic and colourfast

  • (Sea)water resistant
  • Mould resistant
  • Acid-free
  • Easy to apply
  • Permanently elastic
  • Excellent bonding without primer
  • Chemical resistant
  • Colourfast
  • UV and all-weather resistant
  • Resistant to temperatures between -40°C and +120°C
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Volume
310 ml