BISON

BISON Silicone sealant glass transparent 310ml cartridge

  • ERIKS:23168246
  • Manufacturer:8710439016948
Image 1
High quality silicone sealant for glass applications (aquariums, display case construction, glass constructions, display windows) and for 3D applications Water-resistant, permanently elastic, colourfast, UV en water-resistant

  • (Sea)water resistant
  • Permanently elastic
  • UV and all-weather resistant
  • Excellent bonding without primer
  • Resistant to temperatures between -50°C and +150°C
  • Chemical resistant
  • Easy to apply
  • Colourfast
  • 100% silicone
Save to list

€14.50/ pieceexcl. VAT

€17.55incl. VAT

Sold per: 12Min. order: 12

48 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Colour
Transparent