BISON

BISON SEALANT ACRYLATE WHITE 310ML

  • ERIKS:23168257
  • Manufacturer:8710439006987
Image 1
High-quality, very easy to apply, elasto-plastic, acrylic dispersion based sealant for sealing joints, seams, cracks and tears Paintable and easy to tool Can be used indoors and outdoors (Acrylic sealant is not suitable for permanently wet areas and permanently elastic seals Use Bison Silicone Sealant)

  • Paintable
  • Easy to tool
  • Easy to apply
  • Moisture resistant
  • Excellent bonding without primer
  • Very good sprayability
  • Waterproof once fully cured
  • UV and all-weather resistant
  • Can be used internally and externally
  • Permanently elasto-plastic (max. 12.5% stretch)
  • Resistant to temperatures between -20°C and +75°C
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Sold per: 12Min. order: 12

103 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Colour
White