BISON

BISON Griffon Poly Max® Pro Power Express White Cartridge 435g

  • ERIKS:12509727
  • Manufacturer:8710439181257
Image 1
Solvent-free assembly adhesive with very high final bond strength and very fast strength gain on the basis of SMP-Polymer

  • Very high final bond strength
  • Very fast strength gain
  • Permanently elastic
  • Very good filling capacity
  • Good standing power
  • Non-shrinking; 100% adhesive
  • Solvent-free
  • No soiling of joint edges
  • All-weather resistant
  • Resistant to temperatures between -40°C and +100°C
  • Paintable
  • Curing ca. 2 mm/24 hours
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BISON
Series
POLY MAX® EXPRESS
Weight
425 g