BETEX

BETEX Tri-section plate STP 3-160 791160

  • ERIKS:13297249
Image 1
BETEX Tri-section Plate
These Tri-section Plates are specially designed to be used in conjunction with the BETEX three-armed pullers. The unique and patented swivel design creates maximum spread and applies even force at the most efficient point. The plates grip behind the inner and outer rings of the bearing, preventing the pulling force from being transmitted through the moving parts, minimizing the risk of bearing damage.

Suitable for the following pullers:
  • Trisection 160: HP/HSP43,63
  • Trisection 210: HP/HSP63, 83
  • Trisection 340: HP/HSP/HXP 83, 123, 203, HPP 123
  • Trisection 495: HP/HSP/HXP 203, 303
Save to list

€255.00/ pieceexcl. VAT

€308.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
STP
Series
STP
Clamping spread
216 mm
Weight
3500 g