BETEX

BETEX Shims 125x125x0.15mm 125-015 DQ

  • ERIKS:14544290
Image 1
BETEX SHIMS - SOLID STAINLESS STEEL SHIMS (material AISI 304, DIN 1.4301) and PEEL-OFF SHIMS
Pre-cut shims for fast, simple and precise machine alignment.

The benefits solid stainless steel (AISI-304) shims :
  • Saves time and money, you have the right size available for immediate use
  • Safe and efficient, the shims have been smoothed and have no burrs
  • Precision work, precise machine alignment helps you get the best machine performance
  • Stock control is now simpler and easier to verify
  • Many sizes availble for practically every type of machine
The benefits peel-off hard brass shims:
  • The peel-off shims are 1 mm thick and are available in 5 sizes.
  • They consist of 12 peel-off layers (8x0.1 mm and 4x0.05 mm).
  • They always fit! Simply peel-off until the right thickness is obtained
Packing contains 10 shims per set.
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
SHIM
Material
Stainless steel 304
Thickness
0.15 mm
Width
125 mm
Length
125 mm
Width opening
13 mm