BETEX

BETEX Portable induction heater BLF 200 230V incl. 5 yokes-CE

  • ERIKS:13633347
Image 1
Image 1
Video 2
BETEX BLF 200 low frequency induction heaters 120/230V - 50/60Hz - BASIC series
  • Heating can be done in time or temperature mode
  • Smart electonics ensure optimal heating and efficient use of power
  • Robuste design for working in industrial environments
  • Controlled heating methodReduced energy consumption
  • Including 5 yokes, 7, 10, 14, 20, 40 mm
  • Temperature setting upto 150°C / 302°F
  • Incl. 1 magnetic temperature probeAutomatic demagnetization, better than 2A/cm
  • Keyboard for easy operationAcoustic signal at the end of each heating cycle
  • Temperature hold
  • Time setting in minutes/seconds
  • Incl. service kit and CE-manual
  • 3 years warranty on the electronic unit
  • Including packing material
Save to list

€1,649.00/ pieceexcl. VAT

€1,995.29incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
BLF 200
Type
Induction Heater
Max. bearing weight
20 kg
Min. inner diameter
10 mm
Max. outer diameter
240 mm
Maximum width
120 mm
Max. power consumption
3 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
150 °C
Weight
21
with cooling fan
No