BETEX

BETEX Peel-off shims RVS 75x75mm

  • ERIKS:13293069
Image 1
BETEX PEEL-OFF HARD BRASS OR STAINLESS STEEL SHIMS
  • Laminated pre-cut shims (peel-off)
  • Made of high-quality hard brass or stainless steel to prevent corrosion
  • Available in 7 sizes
  • 12 peel-off layers (8 x 0.1 mm and 4 x 0.05 mm)
  • Burr-free with specially rounded corners
  • They always fit! Simply peel off until the right thickness is obtained
Save to list

€14.49/ pieceexcl. VAT

€17.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
SHIM
Material
Stainless steel
Width
75 mm
Length
75 mm
Width opening
21 mm