

€25.98/ pieceexcl. VAT
€31.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | SHIM |
Material | Stainless steel |
Width | 100 mm |
Length | 100 mm |
Width opening | 32 mm |