BETEX

BETEX Induction heater SLF202 230V incl. 2 yokes-CE

  • ERIKS:13598509
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€2,949.00/ pieceexcl. VAT

€3,568.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
SLF 300
Max. bearing weight
100 kg
Min. inner diameter
30 mm
Max. inner diameter
72 mm
Max. outer diameter
500 mm
Maximum width
180 mm
Max. power consumption
3.7 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
240 °C
Weight
31