BETEX

BETEX Induction heater SLF201 230V incl. 3 yokes-CE

  • ERIKS:13598498
Image 1
Image 2
Image 1
Image 2
Video 3
Save to list

€2,549.00/ pieceexcl. VAT

€3,084.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
SLF 300
Max. bearing weight
50 kg
Min. inner diameter
10 mm
Max. inner diameter
65 mm
Max. outer diameter
400 mm
Maximum width
120 mm
Max. power consumption
3 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
240 °C
Weight
21