BETEX

BETEX Induction heater BLF203 230V incl. 2 yokes-CE

  • ERIKS:13598492
Image 1
Image 2
Image 1
Image 2
Video 3
BETEX BLF 203 low frequency induction heaters 230V - 50/60Hz -BASIC series
  • Heating can be done in time or temperature mode
  • Smart electonics ensure optimal heating and efficient use of power
  • Robuste design for working in industrial environments
  • Controlled heating method
  • Reduced energy consumption
  • Including 2 yokes 30, 70 mm
  • Temperature setting upto 240°C / 464°F
  • Incl. 1 magnetic temperature probe
  • Automatic demagnetization, better than 2A/cm
  • Keyboard for easy operation
  • Acoustic signal at the end of each heating cycle
  • Temperature hold
  • Time setting in minutes/seconds
  • Incl. service kit and CE-manual
  • 3 years warranty on the electronic unit
  • Including packing material
Save to list

€3,199.00/ pieceexcl. VAT

€3,870.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
BLF
Type
Induction Heater
Max. bearing weight
150 kg
Min. inner diameter
45 mm
Max. inner diameter
110 mm
Max. outer diameter
600 mm
Maximum width
210 mm
Max. power consumption
3.7 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
240 °C
Weight
52