BETEX

BETEX Induction heater BLF201 230V incl. 3 yokes-CE

  • ERIKS:13598484
Image 1
Image 2
Image 1
Image 2
Video 3
BETEX BLF 201 low frequency induction heaters 120/230V - 50/60Hz -BASIC series
  • Heating can be done in time or temperature mode
  • Smart electonics ensure optimal heating and efficient use of power
  • Robuste design for working in industrial environments
  • Controlled heating method
  • Reduced energy consumption
  • Including 3 yokes, 7, 14, 40 mm
  • Temperature setting upto 240°C / 464°F
  • Incl. 1 magnetic temperature probe
  • Automatic demagnetization, better than 2A/cm
  • Keyboard for easy operation
  • Acoustic signal at the end of each heating cycle
  • Temperature hold
  • Time setting in minutes/seconds
  • Incl. service kit and CE-manual
  • 3 years warranty on the electronic unit
  • Including packing material
Save to list

€2,049.00/ pieceexcl. VAT

€2,479.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BETEX
Series
BLF
Type
Induction Heater
Max. bearing weight
50 kg
Min. inner diameter
10 mm
Max. inner diameter
65 mm
Max. outer diameter
400 mm
Maximum width
120 mm
Max. power consumption
3 kV·A
Operating voltage
230 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
240 °C
Weight
21