






€1,822.00/ pieceexcl. VAT
€2,204.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | BETEX 15 TLS |
Type | BETEX 15 TLS |
Type | Hydraulic foot pump |
Max. operating pressure | 700 bar |
Execution | Single stage |
Options | Duo-Sets |
Code | 789160 |
Length | 235 |