

€3,089.00/ pieceexcl. VAT
€3,737.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | AHP |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | No |
Directional control valve | No |
Flow low pressure pump | 6.5 cm³/stroke |
Flow high-pressure pump | 1 cm³/stroke |
Max. operating pressure | 1500 bar |
Execution | Two stage |
Connection outlet | 3/4 - 16UNF |