

€2,719.00/ pieceexcl. VAT
€3,289.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | AHP |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | No |
Directional control valve | No |
Flow low pressure pump | 12.9 cm³/stroke |
Flow high-pressure pump | 1.65 cm³/stroke |
Max. operating pressure | 1000 bar |
Execution | Two stage |
Connection outlet | NPT 3/8 |