

€664.00/ pieceexcl. VAT
€803.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BETEX |
Series | PB |
Type | Hand pump |
Release/Descent Control Valve | No |
Relief valve | Yes |
Directional control valve | No |
Flow low pressure pump | 13 cm³/stroke |
Flow high-pressure pump | 2.8 cm³/stroke |
Max. operating pressure | 700 bar |
Execution | Two stage |
Connection outlet | NPT 3/8 |